DESCRIPTION

Lenox 2-1/8 in. Hole Saw

L1772003

Diameter:

2-1/8 in

SPECIFICATIONS

Application
Cutting
Diameter
2-1/8 in
Length
1-5/8 in
Material
High Speed Steel
Number Of Pieces
Number Of Points

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.