2-1/2 in. Utility Knife
2-1/2 in. Utility Knife
Package Quantity Info:
EA: 1 IP: 1 CA: 30 PT: 2250-
Pick Up: 0 Available in Leesburg, VA - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Longest lasting utility blades three shatterproof titanium edge blades included
- Easy blade change quick blade release allows rotation or changing of blade without opening handle
- Extremely durable stainless steel nose one piece titanium coated nose resists wear and eliminates spreading
- Internal blade storage retractable knife stores up to five blades fixed knife stores up to ten blades
Specifications
- Application:
- Utility
- Blade Length (in):
- 2-1/2 in
- Blade Material:
- Bi-metal
- Blade Type:
- Utility Knife
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Length:
- 6-3/4 in
- Tool Type:
- Utility Knife