2-1/8 in. Auto Feed Wood Bore Bit LL212

You last purchased this on
 
LENOX

2-1/8 in. Auto Feed Wood Bore Bit LL212

This product requires certification to purchase.
Brand image
You last purchased this on
 
LENOX

2-1/8 in. Auto Feed Wood Bore Bit LL212

  • Fast #
  • Part #L1787564
  • Item #4238457
  • Manufacturer Part #1787564
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Chamfered edge allows bit to be removed easily after drilling
  • Aggressive lead screw tip pulls the bit through material quickly and effortlessly
  • High speed steel cutting edges provide long life in tough applications, including nail-embedded wood
  • Impact hex shank allows for quick changing of the bits
  • Longer shank that cuts 4" x 4" without extension
  • Extra lead screw and wrench included in every package
  • Requires Certification

Documents


Specifications

Application:
Residential
Bit Diameter(s) (In):
2-1/8 in
Drill Bit Type:
Self Feed
Material:
Bi-metal, High Speed Steel
Number of Pieces:
1 Piece
Shank Style:
Hex