DESCRIPTION

  • Engineered design provides ability to cut in stainless steel like no other
  • Thick backing plate resists damage and increases life

Lenox 2-9/16 in. Carbide Tip Hole Saw

L3024141CT

Length:

SPECIFICATIONS

Diameter
2-9/16 in
Length
1-5/8 in
Material
Carbide
Power Source
AC
Teeth Per Inch
4.5

Starting at
$54.22
EACH
  • QUANTITY