DESCRIPTION

  • Enhanced tooth geometry, a thin kerf design, and an advanced coating contribute to the efficiency of the cutting process
  • Speed Slot® features a staircase design for easy plug removal

Lenox 2 in. Bi-Metal Hole Saw

L1771987

Diameter:

SPECIFICATIONS

Diameter
2-1/2 in
Material
Metal

Starting at
$21.06
EACH
  • QUANTITY