2 in. Hole Saw 1 Piece

This product has been replaced by

LENOX Hole Saw (1 Piece)
LENOX 2 in. Hole Saw 1 Piece
Manufacturer Part #LXAH32
You last purchased this on
 
LENOX

2 in. Hole Saw 1 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

LENOX Hole Saw (1 Piece)
LENOX 2 in. Hole Saw 1 Piece
Manufacturer Part #LXAH32
LENOX

2 in. Hole Saw 1 Piece

  • Fast #
  • Part #L3023232CT
  • Item #1737636
  • Manufacturer Part #3023232CT
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Long tool life heat resistant carbide teeth for long life in tile and stainless steel
  • Added durability thick backing plate resists damage and increases life
  • Designed for cutting tile and stainless steel
  • Unique tooth configuration engineered design provides ability to cut in stainless steel like no other
  • Requires Certification

Documents


Specifications

Application:
Stainless Steel, Tile
Bit Diameter(s) (In):
2 in
Blade Material:
Carbide
Diameter:
2 in
Length:
1-5/8 in
Material:
Carbide
Number of Pieces:
1 Piece
Power Source:
AC
Saw Type:
Hole
Tool Type:
Hole Saw