2-Piece Hex Wrench Set

You last purchased this on
 
LENOX

2-Piece Hex Wrench Set

This product requires certification to purchase.
Brand image
You last purchased this on
 
LENOX

2-Piece Hex Wrench Set

  • Fast #
  • Part #L1787508
  • Item #4238467
  • Manufacturer Part #1787508 DUP
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Chamfered edge allows bit to be removed easily after drilling
  • Aggressive lead screw tip pulls the bit through material quickly and effortlessly
  • High speed steel cutting edges provide long life in tough applications, including nail-embedded wood
  • Impact hex shank allows for quick changing of the bits
  • Longer shank that cuts 4" x 4" without extension
  • Extra lead screw and wrench included in every package
  • Requires Certification

Specifications

Material:
Metal
Number of Pieces:
2 Piece
Type:
L1787508