DESCRIPTION

  • Enhanced tooth geometry, a thin kerf design, and an advanced coating contribute to the efficiency of the cutting process
  • Snap-Back™ 2L (1/2" shank)
  • Snap-back™ 5L (3/8" shank)
  • Standard 1L (1/2" shank)
  • Three pilot bits

Lenox Big Daddy™ 2000G Big Daddy Kit

L308042000G

Material:

Steel

SPECIFICATIONS

Collection
Big Daddy™
Material
Steel
Number Of Pieces
26 Piece

Starting at
$564.08
EACH
  • QUANTITY