3-3/4 x 1/4 in. Self-Feed Pilot (1 Pack)
This product has been replaced by
Manufacturer Part #LXAH9334SPB
3-3/4 x 1/4 in. Self-Feed Pilot (1 Pack)
Product Details
Product Details
- Designed to run at high speeds with very little torque
- Patented design allows easy plug removal
- Unique design provides the ability to cut at an angle
- For optimal performance use with a 3/8" stubby spade bit with arbor
Specifications
- Application:
- Residential
- Bit Sizes:
- 3/8 in
- Drill Bit Type:
- Pilot
- Length:
- 1-87/100 in
- Material:
- High Carbon Steel
- Number of Pieces:
- 1 Piece
- Shank Size:
- 1/4 in
- Shank Style:
- Flat
- Tool Type:
- Pilot Drill Bit