3-5/8 in. Bimetal Jig Saw Blade
3-5/8 in. Bimetal Jig Saw Blade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bi-metal technology flexes and resists breaking and extends blade life
- Teeth per inch: 14
- Ground to precision sharpness for straight cuts and a smooth finish
Specifications
- Application:
- Metal Cutting
- Blade Length (in):
- 3-5/8 in
- Blade Material:
- Bi-metal
- Blade Type:
- Jig Saw
- Number of Pieces:
- 1 Piece
- Teeth Per Inch:
- 14
- Type:
- L20321BT314JEA