DESCRIPTION

  • Split point design for faster penetration and less walking

Lenox 3/8 in. Extension Bit

L3084310X

Length:

10 in

SPECIFICATIONS

Diameter
3/8 in
Length
10 in
Material
Carbon Steel

Starting at
$22.16
EACH
  • QUANTITY