DESCRIPTION

  • A 10% thicker wall adds strength and durability
  • Staircase design for easy plug removal
  • Up to 2x life with enhanced tooth geometry, a thin kerf design, and an advanced coating contribute to the efficiency of the cutting process

Lenox Speed Slot® 3-Hole Saw 48L

L3004848L

Diameter:

SPECIFICATIONS

Collection
Speed Slot®
Diameter
3 in
Length
1-5/8 in
Material
Bi-Metal
Teeth Per Inch
4.5/5.5

Starting at
$21.81
EACH
  • QUANTITY