DESCRIPTION

  • Engineered design provides ability to cut in stainless steel like no other
  • Thick backing plate resists damage and increases life

Lenox 3 in. Carbide Tipped Hole Saw

L3024848CT

Length:

SPECIFICATIONS

Diameter
3 in
Length
1-5/8 in
Material
Carbide
Power Source
AC
Teeth Per Inch
4.5

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$57.34
EACH
  • QUANTITY