DESCRIPTION

  • Continuous, brazen edge lasts longer in tile and stone
  • Low torque, little pressure required
  • Robust design for greater durability in tough applications
  • Round holes make removing plugs faster and easier

Lenox 31.8 mm. Hole Saw

L1211520DGHS

Length:

6 in

SPECIFICATIONS

Diameter
1-1/4 in
Length
6 in
Material
Steel

Starting at
$68.75
EACH
  • QUANTITY