44-7/8 x 1/2 in. Portable Band Saw Blade

You last purchased this on
 
LENOX

Wolf-Band® 44-7/8 x 1/2 in. Portable Band Saw Blade

This product requires certification to purchase.
Brand image
You last purchased this on
 
LENOX

Wolf-Band® 44-7/8 x 1/2 in. Portable Band Saw Blade

  • Fast #
  • Part #L3843138PW181
  • Item #3445141
  • Manufacturer Part #3843138PW181
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Teeth per inch: 18
  • Professional performance and competitive pricing provide extraordinary cost-per-cut value
  • Bi-metal blades bend and resist breaking and extend blade life
  • Requires Certification

Specifications

Application:
Cutting
Blade Length (in):
44-7/8 in
Blade Thickness (in):
0.02 in
Blade Type:
Band Saw
Blade Width (in):
1/2 in
Collection:
Wolf-Band®
Cutting Capacity:
3/32 in - 1/4 in
Material:
High Speed Steel
Teeth Per Inch:
18
Type:
L3843138PW181