DESCRIPTION

  • Enhanced tooth geometry, a thin kerf design, and an advanced coating contribute to the efficiency of the cutting process
  • Tooth hardness RC63-65

Lenox Speed Slot® 5-1/2 in. 88L Hole Saw

L3008888L

Length:

1-5/8 in

SPECIFICATIONS

Collection
Speed Slot®
Diameter
5-1/2 in
Length
1-5/8 in
Material
Bi-Metal
Teeth Per Inch
4.5

Starting at
$78.94
EACH
  • QUANTITY