6-7/8 in. Hole Saw 1 Piece

You last purchased this on
 
LENOX

6-7/8 in. Hole Saw 1 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
LENOX

6-7/8 in. Hole Saw 1 Piece

  • Fast #
  • Part #L30864678RL
  • Item #988548
  • Manufacturer Part #30864678RL
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fast, Efficient Cutting in Wood Larger, Sharper Teeth Remove More Wood For Fast Cutting
  • Easy Plug Removal Speed Slot Staircase Design For Fast, Easy Plug Ejection
  • Improved Metal Cutting Performance Increased Wall Thickness Improves Durability And Minimizes Tooth Loss Optimized Tooth Design Penetrates Metal With Ease
  • Requires Certification

Documents


Specifications

Application:
Cutting
Bit Diameter(s) (In):
6-7/8 in
Blade Material:
Carbide
Diameter:
6-7/8 in
Material:
Carbide
Number of Pieces:
1 Piece
Saw Type:
Hole
Tool Type:
Hole Saw