Manual Non Magnetic 6 in. Multi-bit 7 Piece Screwdriver
Manual Non Magnetic 6 in. Multi-bit 7 Piece Screwdriver
Frequently Purchased Together
Product Details
- Reduced stripping with a thicker nut for longer life
- Comfortable grip
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue, White
- Drive Type:
- Multi-bit
- Handle Material:
- Plastic
- Handle Type:
- Ergonomic
- Magnetic:
- No
- Multi-Purpose:
- 6-in-1
- Number of Pieces:
- 7 Piece
- Power Source:
- Manual
- Shaft Length:
- 6 in
- Tool Type:
- Screwdriver
- Weight:
- 0.43 lb