DESCRIPTION

  • Continuous, brazen edge lasts longer in tile and stone
  • Low torque, little pressure required
  • Robust design for greater durability in tough applications
  • Round holes make removing plugs faster and easier

Lenox 6 in. Hole Saw

L1211932DGHS

Diameter:

SPECIFICATIONS

Diameter
2 in
Length
6 in
Material
Steel

Starting at
$109.47
EACH
  • QUANTITY