DESCRIPTION

  • Patented T2™ technology reduces cutting forces on each tooth and optimizes chip removal to allow efficient cutting in the widest range of materials
  • Teeth per inch: 6

Lenox 6 TPI Reciprocating Saw Blade

L20558B956RPK

Manufacturer Part #: 20558B956R

Blade Length:

9 in

SPECIFICATIONS

Blade Length
9 in
Blade Material
Bi-metal
Blade Thickness In
.05 in
Blade Width
3/4 in
Number Of Pieces
25 Piece
Package Quantity
Pack of 25
Teeth Per Inch
6
Type
L20558B956RPK
Width
3/4 in

Print