1-1/8 x 3/8 in. Hex Utility Drill Bit (1 Piece)

You last purchased this on
 
LENOX

1-1/8 x 3/8 in. Hex Utility Drill Bit (1 Piece)

This product requires certification to purchase.
Brand image
You last purchased this on
 
LENOX

1-1/8 x 3/8 in. Hex Utility Drill Bit (1 Piece)

  • Fast #
  • Part #L1095106A1816
  • Item #3444993
  • Manufacturer Part #1095106A1816
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Smooth, effortless drilling extends battery life
  • Aggressive lead screw tip pulls the bit through material quickly and effortlessly
  • High speed steel cutting edges provide long life in tough applications, including nail-embedded wood
  • Requires Certification

Specifications

Application:
Wood
Bit Diameter(s) (In):
1-1/8 in
Drill Bit Type:
Utility
Length:
6 in
Material:
Bi-metal
Number of Pieces:
1 Piece
Shank Size:
3/8 in
Shank Style:
Hex