DESCRIPTION

  • Aggressive lead screw tip pulls the bit through material quickly and effortlessly
  • High speed steel cutting edges provide long life in tough applications, including nail-embedded wood
  • Smooth, effortless drilling extends battery life

Lenox 6 x 7/8 in. Bi-Metal Utility Bit

L10906A16

Bit Sizes:

SPECIFICATIONS

Bit Diameter
1-1/8 in
Bit Sizes
1-1/8 in
Length
6 in
Material
High Speed Steel

Starting at
$20.86
EACH
  • QUANTITY