7/8 x 3/8 in. Hex Utility Drill Bit (1 Piece)
7/8 x 3/8 in. Hex Utility Drill Bit (1 Piece)
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Smooth, effortless drilling extends battery life
- Aggressive lead screw tip pulls the bit through material quickly and effortlessly
- High speed steel cutting edges provide long life in tough applications, including nail-embedded wood
Specifications
- Application:
- Wood
- Bit Diameter(s) (In):
- 7/8 in
- Drill Bit Type:
- Utility
- Length:
- 6 in
- Material:
- Bi-metal
- Number of Pieces:
- 1 Piece
- Shank Size:
- 3/8 in
- Shank Style:
- Hex