DESCRIPTION

  • Patented T2™ technology reduces cutting forces on each tooth and optimizes chip removal to allow efficient cutting in the widest range of materials
  • Teeth per inch: 10

Lenox 610R Reciprocating Saw Blade

L22761OSB610R

Blade Length:

SPECIFICATIONS

Blade Length
4 in
Blade Material
Bi-Metal
Blade Thickness In
0.035 in
Teeth Per Inch
10

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY