DESCRIPTION

  • Shatter resistant, bi-metal design provides the flexibility and durability single-metal blades can't

Lenox 614R Reciprocating Saw Blade

L22756OSB614R

Blade Length:

SPECIFICATIONS

Blade Length
4 in
Blade Material
Bi-Metal
Blade Thickness In
0.035 in
Teeth Per Inch
14

Starting at
$2.94
EACH
  • QUANTITY