DESCRIPTION

  • Features advanced metal cutting toothforms
  • High speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability
  • T2™ technology reduces cutting forces on each tooth and optimizes chip removal to allow efficient cutting in the widest range of materials

Lenox 618R Reciprocating Saw Blade

L22751OSB618R

Blade Length:

SPECIFICATIONS

Blade Length
6 in
Blade Material
Bi-Metal
Blade Thickness In
0.035 in
Teeth Per Inch
18

Starting at
$2.94
EACH
  • QUANTITY