DESCRIPTION

  • High speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability
  • T2™ technology reduces cutting forces on each tooth and optimizes chip removal to allow efficient cutting in the widest range of materials

Lenox 635R Reciprocating Saw Blade

L12129635R

Blade Length:

SPECIFICATIONS

Blade Length
6 in
Blade Material
Bi-Metal
Blade Thickness In
0.035 in
Width
3/4 in

Starting at
Call for Pricing
  • QUANTITY