DESCRIPTION

  • Patented T2™ technology reduces cutting forces on each tooth and optimizes chip removal to allow efficient cutting in the widest range of materials
  • Teeth per inch: 6

Lenox 656R Reciprocating Saw Blade

L22750OSB656R

Blade Length:

SPECIFICATIONS

Blade Length
6 in
Blade Material
Bi-Metal
Blade Thickness In
0.05 in
Height
3/4 in
Teeth Per Inch
6
Width
3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY