DESCRIPTION

  • Enhanced tooth geometry, a thin kerf design, and an advanced coating contribute to the efficiency of the cutting process
  • Snap-Back™ 2L (1/2" shank)
  • Snap-back™ 5L (3/8" shank)
  • Speed Slot® features a staircase design for easy plug removal
  • Three pilot bits

Lenox Speed Slot® 7-Piece Hole Saw Kit

L1815195

Number Of Pieces:

SPECIFICATIONS

Collection
Speed Slot®
Color Finish
Blue, White
Material
Metal, Plastic
Number Of Pieces
7 Piece

Starting at
$135.39
EACH
  • QUANTITY