DESCRIPTION

  • Enhanced tooth geometry, a thin kerf design, and an advanced coating contribute to the efficiency of the cutting process
  • Tooth hardness RC63-65

Lenox Speed Slot® 74L Hole Saw

L3007474L

Diameter:

SPECIFICATIONS

Collection
Speed Slot®
Diameter
4-5/8 in
Length
1-5/8 in
Teeth Per Inch
4.5/5.5

Starting at
$68.9
EACH
  • QUANTITY