7/8 in - 1-3/8 in. x 1-3/8 x 7/8 in. 3-Flat Step 1 Piece

You last purchased this on
 
LENOX

Vari-Bit® 7/8 in - 1-3/8 in. x 1-3/8 x 7/8 in. 3-Flat Step 1 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
LENOX

Vari-Bit® 7/8 in - 1-3/8 in. x 1-3/8 x 7/8 in. 3-Flat Step 1 Piece

  • Fast #
  • Part #L30912VB12
  • Item #1737868
  • Manufacturer Part #30912VB12
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • 50% Faster starts POWERDRIVE™ tip for faster penetration and less walking
  • Precise, burr-free holes dual-flute cutting edges deliver clean, round holes
  • 2X Longer life infused high speed steel offers extreme wear resistance
  • Easily drills through a wide range of materials ideal for drilling steel, sheet metal, ducts, stainless, aluminum, copper, brass, plastics and abrasive materials
  • Requires Certification

Specifications

Application:
Bits
Bit Diameter(s) (In):
1-3/8 in
Bit Sizes:
7/8 in - 1-3/8 in
Coating:
Steam Oxide
Collection:
Vari-Bit®
Drill Bit Type:
Step
Magnetic:
No
Material:
High Speed Steel
Number of Pieces:
1 Piece
Product Type:
Step Bit
Shank Size:
3/8 in
Shank Style:
3-Flat