DESCRIPTION

  • Shatter resistant, bi-metal design provides the flexibility and durability single-metal blades can't

Lenox 810R Reciprocating Saw Blade

L22753OSB810R

Blade Length:

SPECIFICATIONS

Blade Length
8 in
Blade Material
Bi-Metal
Blade Thickness In
0.05 in
Teeth Per Inch
10

Starting at
$3.78
EACH
  • QUANTITY