DESCRIPTION

  • Cutting applications: wood and nail-embedded wood
  • Engineered for fast performance: each tooth is precision ground to cut through nails with ease
  • High performance carbides are welded to increase durability and prevent tooth loss
  • Made in USA with global components
  • Package quantity: 1
  • Thicker blade profile provides increased durability and control in tough demolition applications
  • Up to 10X longer life than bi-metal reciprocating blades (vs. 6TPI standard LENOX bi-metal reciprocating saw blades cutting wood with nails)

Lenox DEMOLITION CT™ Reciprocating Saw Blade 1 Pack

L18321

Blade Length:

SPECIFICATIONS

Application
Wood
Blade Length
6 in
Blade Material
Carbide
Blade Thickness In
0.05 in
Blade Width
1 in
Collection
DEMOLITION CT™
Package Quantity
Pack of 1
Teeth Per Inch
6
Width
1 in

Starting at
$9.35
EACH
  • QUANTITY