9” x 6TPI 956R Bi-metal Reciprocating Saw Blade 5PK

You last purchased this on
 
LENOX

9” x 6TPI 956R Bi-metal Reciprocating Saw Blade 5PK

This product requires certification to purchase.
Brand image
You last purchased this on
 
LENOX

9” x 6TPI 956R Bi-metal Reciprocating Saw Blade 5PK

  • Fast #
  • Part #L20582956RPK
  • Item #7728555
  • Manufacturer Part #20582956R
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Longer blade life and increased versatility Patented T2™ technology reduces cutting forces on each tooth and optimizes chip removal to allow efficient cutting in the widest range of materials
  • Optimized toothforms for wood cutting patented design for ultimate durability and speed when cutting clean wood or nail-embedded wood
  • POWER BLAST TECHNOLOGY™ increases blade life high speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability
  • Requires Certification

Specifications

Application:
Wood Cutting
Blade Length (in):
9 in
Blade Material:
Bi-metal
Blade Thickness (in):
0.05 in
Blade Type:
Reciprocating Saw
Blade Width (in):
3/4 in
Number of Pieces:
5 Piece
Package Quantity:
Pack of 5
Teeth Per Inch:
6
Type:
L20582956RPK
Width:
3/4 in