DESCRIPTION

  • Enhanced tooth geometry, a thin kerf design, and an advanced coating contribute to the efficiency of the cutting process
  • Includes six 3/4" - 2-1/4" blades, 2 standard arbors, 2L, 5L, arbor adapter and storage case

Lenox 9 Piece Hole Saw Plumber Kit

L30860C600P

Number Of Pieces:

9 Piece

SPECIFICATIONS

Length
6 in
Material
Bi-Metal
Number Of Pieces
9 Piece

Starting at
$94.99
EACH
  • QUANTITY

DOCUMENTS