DESCRIPTION

  • Aggressive lead screw tip pulls the bit through material quickly and effortlessly
  • Chamfered edge allows bit to be removed easily after drilling
  • Extra lead screw and wrench included in every package
  • High speed steel cutting edges provide long life in tough applications, including nail-embedded wood
  • Impact hex shank allows for quick changing of the bits
  • Longer shank that cuts 4" x 4" without extension

Lenox Automatic Feed Wood Boring Bit LL125

L1787513

Bit Diameter:

1-1/4 in

SPECIFICATIONS

Bit Diameter
1-1/4 in
Material
Metal

Starting at
$37.07
EACH
  • QUANTITY