DESCRIPTION

  • Perfect for utility cutting of a wide variety of materials

Lenox Bandsaw Blade

L90142

Blade Length:

118 in

SPECIFICATIONS

Blade Length
118 in
Blade Thickness In
0.025 in
Blade Width
1/4 in
Material
Carbon Steel
Teeth Per Inch
14

Starting at
$21.09
EACH
  • QUANTITY