DESCRIPTION
- Patented T2™ technology reduces cutting forces on each tooth and optimizes chip removal to allow efficient cutting in the widest range of materials
- Teeth per inch: 6
Lenox Bimetal Reciprocating Saw Blade
L20449456RP
Blade Length:
SPECIFICATIONS
- Blade Length
- 4 in
- Blade Material
- Bi-Metal
- Blade Thickness In
- 0.05 in
- Teeth Per Inch
- 6
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday