DESCRIPTION

  • Engineered design provides ability to cut in stainless steel like no other
  • Thick backing plate resists damage and increases life

Lenox Carbide Tip Hole Saw 11CT

L3021111CT

Diameter:

SPECIFICATIONS

Diameter
11/16 in
Length
1-5/8 in
Material
Carbide
Teeth Per Inch
4.5/5.5

Starting at
$22.24
EACH
  • QUANTITY