DESCRIPTION

  • Engineered design provides ability to cut in stainless steel like no other
  • Thick backing plate resists damage and increases life

Lenox Carbide Tip Hole Saw 14CT

L3021414CT

Diameter:

7/8 in

SPECIFICATIONS

Diameter
7/8 in
Length
1-5/8 in
Material
Carbide
Power Source
AC
Teeth Per Inch
4.5/5.5

Starting at
$26.56
EACH
  • QUANTITY