DESCRIPTION

  • Engineered design provides ability to cut in stainless steel like no other
  • Thick backing plate resists damage and increases life

Lenox Carbide Tipped Hole Saw

L3023232CT

Diameter:

2 in

SPECIFICATIONS

Application
Stainless Steel, Tile
Diameter
2 in
Length
1-5/8 in
Material
Carbide
Power Source
AC
Teeth Per Inch
4 1/2

Starting at
$42.66
EACH
  • QUANTITY