DESCRIPTION

  • 1/2" shank diameter
  • Accurate, burr-free holes
  • High carbon steel
  • Resharpened with LENOX silm taper file

Lenox Carbon Steel Automatic Feed Wood Boring Bit

L33137LL137

Bit Diameter:

SPECIFICATIONS

Bit Diameter
1-3/8 in
Length
1-3/8 in
Material
Carbon Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY