Hex Head Self-Drilling & Tapping Screw (Pack of 5)
Hex Head Self-Drilling & Tapping Screw (Pack of 5)
Frequently Purchased Together
Product Details
- Chamfered edge allows bit to be removed easily after drillingFlutes remove excess wood chips
- Aggressive lead screw tip pulls the bit through material quickly and effortlessly
- High speed steel cutting edge for superior durability in nail-embedded woodStays sharper longer
Specifications
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Drive Type:
- Self-Feed Screw
- Head Diameter:
- 1.375
- Head Style:
- Hex
- Material:
- Bi-metal
- Package Quantity:
- Pack of 5
- Screw Head:
- Hex Head
- Tool Type:
- Self Feed Bit