DESCRIPTION

  • High speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability
  • Taller and thicker blade profile prevents bending during cutting and provides maximum control in the toughest demolition applications

Lenox Demolition Reciprocating Kit with Free Case

L1839465

Blade Material:

SPECIFICATIONS

Application
Metal
Blade Length
9 in
Blade Material
Metal
Blade Thickness In
0.042 in
Height
1 in
Teeth Per Inch
14

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$29.09
EACH
  • QUANTITY