DESCRIPTION

  • Can handle the toughest jobs without breaking
  • Durable chrome alloy backing steel for extra stability
  • For use on cast iron, tile, brick, and natural stones
  • Narrow kerf design for thinner, faster cuts
  • Nickel alloy brazed diamond particles maintain sharpness longer than conventional carbide grit

Lenox Diameter Grit Reciprocating Blade 800Rdg

L10833800RDG

Blade Length:

SPECIFICATIONS

Blade Length
8 in
Blade Thickness In
0.05 in
Width
3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$20.84
EACH
  • QUANTITY