DESCRIPTION

  • Split point design for faster penetration and less walking

Lenox Extension Bit

L3084712X

Shank Size:

SPECIFICATIONS

Diameter
1/2 in
Length
12 in
Material
Bi-Metal
Shank Size
.5 in

Starting at
$19.27
EACH
  • QUANTITY