12 in. 10 TPI Arc Gold Reciprocating Blade
Gold® 12 in. 10 TPI Arc Gold Reciprocating Blade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Titanium coating makes teeth more wear-resistant so they stay sharp for quicker cuts
- Teeth per inch: 10
- Optimizes the blade's angle of attack for faster cutting in a variety of materials
Specifications
- Blade Length (in):
- 12 in
- Blade Material:
- Bi-metal
- Blade Thickness (in):
- 0.042 in
- Blade Type:
- Reciprocating Saw
- Collection:
- Gold®
- Number of Pieces:
- 1 Piece
- Teeth Per Inch:
- 10
- Type:
- L2110012110GREA
- Width:
- 1 in