14 TPI Curved Metal Reciprocating Saw Blade
Gold® 14 TPI Curved Metal Reciprocating Saw Blade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Blade Length (in):
- 4 in
- Blade Material:
- Bi-metal
- Blade Thickness (in):
- 0.035 in
- Blade Type:
- Reciprocating Saw
- Blade Width (in):
- 0.75 in
- Collection:
- Gold®
- Number of Pieces:
- 1 Piece
- Teeth Per Inch:
- 14
- Type:
- L21066414GREA
- Width:
- 3/4 in