DESCRIPTION

  • Bi-metal construction allows blades to bend and flex without breaking
  • Shatter resistant
  • Teeth per inch: 32

Lenox Hacksaw Blade

L20156S232HE

Teeth Per Inch:

SPECIFICATIONS

Blade Length
12 in
Blade Material
Bi-Metal
Blade Thickness In
0.03 in
Teeth Per Inch
32
Width
1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY