DESCRIPTION

  • Easy to attach to the hole saw
  • Manufactured of hardened carbon steel for strength
  • Snap-back™ design makes it faster and easier to engage/disengage hole saw
  • Split point design for faster penetration and less walking

Lenox Hex Shank Hole Saw Arbor 5L

L1779804

Shank Size:

3/8 in

SPECIFICATIONS

Material
Carbon Steel
Shank Size
3/8 in
Shank Style
Hex

Starting at
$17.3
EACH
  • QUANTITY